The is a 2 Channel mixer for mixing a 1/8-in line signal such as a laptop computer or Ipod

  • Mfr # MX22S

  • Zoro # G816449533


product price:  $88.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX22S
Zoro #
G816449533
UPC #
675889000221
Country of Origin
United States

Description

The MX22s is a 2 Channel mixer for mixing a 1/8-in line signal such as a laptop computer or Ipod, & a stereo RCA signal such as a CD player. The MX22s has enough output to drive a power amplifier directly, & is ideal for audio visual & aerobics studio applications. The MX22s can be configured as either Stereo default or Mono, by moving a shorting jumper on the PCB. Power adapter is included.1/8 & RCA line level signalsDual RCA Stereo outputIndividual controls for each channelCH1 Max Gain: 32 dBCH2 Max Gain: 20 dBCH1 Input Impedance: 10 OhmsCHI Input Impedance: 20K OhmsOutput Impedance: 50 OhmsPower: 12 VDC 100 mASize: 2.75-in x 2.35-in x 1.5-in 7 x 6 x 3.8cmWeight: 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.