Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Ball Bearing - Double Row - Straight Bore, 3209 C3

  • Mfr # 3209 C3

  • Zoro # G7032482


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30°
Outside Dia.
85
Width
1.19 in
Cage Material
Steel
Dynamic Load Capacity
49 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3209 C3
Zoro #
G7032482
UPC #
637410095199
Country of Origin
China

Dimensions

Outside Dia.
85
Width
1.19 in

Details

Contact Angle (Degree)
30°
Cage Material
Steel
Dynamic Load Capacity
49 kN
Dynamic Load Capacity (Lb.)
11016 lb
Bearing Material
52100 Bearing Steel
Bearing Type
Ball
Static Load Capacity
32.5 kN
Max. RPM
6700 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.