Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Ball Bearing - Double Row - Straight Bore, 3211 C3

  • Mfr # 3211 C3

  • Zoro # G7032397


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30°
Outside Dia.
100
Width
1.31 in
Cage Material
Steel
Static Load Capacity
55 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3211 C3
Zoro #
G7032397
UPC #
637410095274
Country of Origin
China

Dimensions

Outside Dia.
100
Width
1.31 in

Details

Contact Angle (Degree)
30°
Cage Material
Steel
Static Load Capacity
55 kN
Max. RPM
5600 rpm
Dynamic Load Capacity (Lb.)
12140 lb
Dynamic Load Capacity
54 kN
Bearing Material
52100 Bearing Steel
Bearing Type
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.