Zoro Homepage

Angular Contact Ball Bearing - Straight Bore

  • Mfr # 7210 B

  • Zoro # G7040042


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40°
Outside Dia.
90
Width
4.2 in
Cage Material
Steel
Dynamic Load Capacity
37.4 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7210 B
Zoro #
G7040042
UPC #
637410096219
Country of Origin
China

Dimensions

Outside Dia.
90
Width
4.2 in

Details

Contact Angle (Degree)
40°
Cage Material
Steel
Dynamic Load Capacity
37.4 kN
Static Load Capacity
28.6 kN
Bearing Type
Ball
Bearing Material
52100 Bearing Steel
Max. RPM
7500 rpm
Dynamic Load Capacity (Lb.)
8408 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.