Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing - Caged Roller - Straight Bore - Unsealed

  • Mfr # NJ 314 EM C3

  • Zoro # G7034296


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
150
Width
6 in
Roller Material
High Chromium Bearing Steel
Cage Material
Brass
Static Load Capacity (Lb.)
49458 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ 314 EM C3
Zoro #
G7034296
UPC #
637410082717
Country of Origin
China

Dimensions

Outside Dia.
150
Width
6 in

Details

Roller Material
High Chromium Bearing Steel
Cage Material
Brass
Static Load Capacity (Lb.)
49458 lb
Bore (mm)
70
Dynamic Load Capacity (Lb.)
45636 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.