Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing - Caged Roller - Straight Bore - Unsealed

  • Mfr # NU 220 EM

  • Zoro # G7034932


product price: $1,228.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
180
Width
1.34 in
Roller Material
High Chromium Bearing Steel
Cage Material
Brass
Static Load Capacity (Lb.)
68679 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 220 EM
Zoro #
G7034932
UPC #
637410081222
Country of Origin
China

Dimensions

Outside Dia.
180
Width
1.34 in

Details

Roller Material
High Chromium Bearing Steel
Cage Material
Brass
Static Load Capacity (Lb.)
68679 lb
Dynamic Load Capacity (Lb.)
55888 lb
Bore (mm)
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.