Zoro Homepage

Cylindrical Bearing - Caged Roller - Straight Bore - Unsealed

  • Mfr # NU 2222 EM C3

  • Zoro # G7035057


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
200
Width
8.8 in
Roller Material
High Chromium Bearing Steel
Cage Material
Brass
Static Load Capacity (Lb.)
116001 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU 2222 EM C3
Zoro #
G7035057
UPC #
637410086548
Country of Origin
China

Dimensions

Outside Dia.
200
Width
8.8 in

Details

Roller Material
High Chromium Bearing Steel
Cage Material
Brass
Static Load Capacity (Lb.)
116001 lb
Bore (mm)
110
Dynamic Load Capacity (Lb.)
86102 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.