Zoro Homepage

Cylindrical Bearing - Full Complement Roller- Straight Bore - Unsealed

  • Mfr # NCF 3006 CV

  • Zoro # G2476990


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
55
Width
2.4 in
Roller Material
High Chromium Bearing Steel
Cage Material
No retainer
Static Load Capacity (Lb.)
9667 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCF 3006 CV
Zoro #
G2476990
UPC #
637410083349
Country of Origin
China

Dimensions

Outside Dia.
55
Width
2.4 in

Details

Roller Material
High Chromium Bearing Steel
Cage Material
No retainer
Static Load Capacity (Lb.)
9667 lb
Bore (mm)
30
Dynamic Load Capacity (Lb.)
9217 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.