Deep Groove Radial Ball Bearing, 6000 Industry Number, Open, 30 mm Dia
Mfr # 6006 C3
Zoro # G210430335
product price: $20.89
/ea
Sold in multiples of 4 for $83.56
Key Features
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6000
ABEC Rating
1
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6006 C3
Zoro #
G210430335
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
30 mm
Outside Diameter
55 mm
Outer Ring Width
13 mm
Details
Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6000
ABEC Rating
1
Closure
Open
Number of Rows
1
Cage Material
Pressed Steel
Bearing Material
Steel
Lubricant Material
Light Oil Preservative
Seal Material
N/A Open
Temp. Range
-20 to +390 °F
Seal Type
None/Open
Includes Retaining Ring
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.