Zoro Homepage

Radial Ball Bearing - Straight Bore, 6017

  • Mfr # 6017

  • Zoro # G7041862


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
None
Outside Dia.
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6017
Zoro #
G7041862
UPC #
637410066151
Country of Origin
China

Dimensions

Outside Dia.
130
Width
0.87 in

Details

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
None
Bore (mm)
85 mm
Bearing Seal Type
Unsealed
Max. RPM
6000 rpm
Dynamic Load Capacity (Lb.)
11128 lb
Ball Material
52100 Bearing Steel
Dynamic Load Capacity
49.5 kN
Static Load Capacity
43.1 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.