Zoro Homepage

Radial Ball Bearing - Straight Bore, 6018 ZZ

  • Mfr # 6018 ZZ

  • Zoro # G7038697


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Shielded - Both Sides
Outside Dia.
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6018 ZZ
Zoro #
G7038697
UPC #
637410072374
Country of Origin
China

Dimensions

Outside Dia.
140
Width
6 in

Details

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Shielded - Both Sides
Ball Material
52100 Bearing Steel
Static Load Capacity
49.7 kN
Dynamic Load Capacity (Lb.)
13084 lb
Bearing Seal Type
Shield
Dynamic Load Capacity
58.2 kN
Bore (mm)
90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.