Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing - Straight Bore, 6019

  • Mfr # 6019

  • Zoro # G7036019


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
None
Cage Material
Steel
Outside Dia.
145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6019
Zoro #
G7036019
UPC #
637410072398
Country of Origin
China

Dimensions

Outside Dia.
145
Width
6.1 in

Details

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
None
Cage Material
Steel
Dynamic Load Capacity (Lb.)
13601 lb
Bore (mm)
95 mm
Max. RPM
5000 rpm
Static Load Capacity
53.6 kN
Dynamic Load Capacity
60.5 kN
Bearing Seal Type
Unsealed
Ball Material
52100 Bearing Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.