Zoro Homepage

Radial Ball Bearing - Straight Bore, 6020

  • Mfr # 6020

  • Zoro # G7041479


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
None
Outside Dia.
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6020
Zoro #
G7041479
UPC #
637410072459
Country of Origin
China

Dimensions

Outside Dia.
150
Width
6 in

Details

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
None
Ball Material
52100 Bearing Steel
Dynamic Load Capacity (Lb.)
13601 lb
Max. RPM
5000 rpm
Bore (mm)
100 mm
Bearing Seal Type
Unsealed
Dynamic Load Capacity
60.5 kN
Static Load Capacity
54 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.