Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing - Straight Bore, 6022 ZZ C3

  • Mfr # 6022 ZZ C3

  • Zoro # G7036070


product price: $1,667.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Shielded - Both Sides
Cage Material
Steel
Outside Dia.
170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6022 ZZ C3
Zoro #
G7036070
UPC #
637410072602
Country of Origin
China

Dimensions

Outside Dia.
170
Width
7.5 in

Details

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Shielded - Both Sides
Cage Material
Steel
Bore (mm)
110 mm
Bearing Seal Type
Shield
Static Load Capacity
73 kN
Ball Material
52100 Bearing Steel
Dynamic Load Capacity
82 kN
Dynamic Load Capacity (Lb.)
18434 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.