Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing - Straight Bore, 6217 ZZ C3

  • Mfr # 6217 ZZ C3

  • Zoro # G7042571


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Shielded - Both Sides
Outside Dia.
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6217 ZZ C3
Zoro #
G7042571
UPC #
637410074453
Country of Origin
China

Dimensions

Outside Dia.
150
Width
6 in

Details

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Shielded - Both Sides
Ball Material
52100 Bearing Steel
Bore (mm)
85 mm
Bearing Seal Type
Shield
Static Load Capacity
61.9 kN
Dynamic Load Capacity (Lb.)
18884 lb
Dynamic Load Capacity
84 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.