Zoro Homepage

Radial Ball Bearing - Straight Bore, 6222 ZZ C3

  • Mfr # 6222 ZZ C3

  • Zoro # G7028720


product price: $1,932.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Shielded - Both Sides
Outside Dia.
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6222 ZZ C3
Zoro #
G7028720
UPC #
637410074750
Country of Origin
China

Dimensions

Outside Dia.
200
Width
8.2 in

Details

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Shielded - Both Sides
Dynamic Load Capacity (Lb.)
32148 lb
Bearing Seal Type
Shield
Dynamic Load Capacity
143 kN
Bore (mm)
110 mm
Static Load Capacity
118 kN
Ball Material
52100 Bearing Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.