Zoro Homepage

Radial Ball Bearing - Straight Bore, 6318 ZZ C3

  • Mfr # 6318 ZZ C3

  • Zoro # G7041418


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
Shielded - Both Sides
Cage Material
Steel
Outside Dia.
190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6318 ZZ C3
Zoro #
G7041418
UPC #
637410078116
Country of Origin
China

Dimensions

Outside Dia.
190
Width
8.1 in

Details

Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
Shielded - Both Sides
Cage Material
Steel
Dynamic Load Capacity (Lb.)
32148 lb
Bearing Seal Type
Shield
Ball Material
52100 Bearing Steel
Dynamic Load Capacity
143 kN
Static Load Capacity
107 kN
Bore (mm)
90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.