Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing - Straight Bore, 6319

  • Mfr # 6319

  • Zoro # G7035221


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
None
Outside Dia.
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6319
Zoro #
G7035221
UPC #
637410078123
Country of Origin
China

Dimensions

Outside Dia.
200
Width
8.3 in

Details

Bearing Type
Ball
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
None
Bore (mm)
95 mm
Dynamic Load Capacity
153 kN
Max. RPM
3800 rpm
Bearing Seal Type
Unsealed
Static Load Capacity
118 kN
Ball Material
52100 Bearing Steel
Dynamic Load Capacity (Lb.)
34396 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.