Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing - Straight Bore, 6319 ZZ C3

  • Mfr # 6319 ZZ C3

  • Zoro # G7035967


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Shielded - Both Sides
Cage Material
Steel
Outside Dia.
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6319 ZZ C3
Zoro #
G7035967
UPC #
637410078178
Country of Origin
China

Dimensions

Outside Dia.
200
Width
8.7 in

Details

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Shielded - Both Sides
Cage Material
Steel
Dynamic Load Capacity
153 kN
Dynamic Load Capacity (Lb.)
34396 lb
Bore (mm)
95 mm
Ball Material
52100 Bearing Steel
Static Load Capacity
118 kN
Bearing Seal Type
Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.