Zoro Homepage

Radial Ball Bearing - Straight Bore, 6320 ZZ C3

  • Mfr # 6320 ZZ C3

  • Zoro # G7039631


product price: $2,816.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Shielded - Both Sides
Cage Material
Steel
Outside Dia.
215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6320 ZZ C3
Zoro #
G7039631
UPC #
637410078239
Country of Origin
China

Dimensions

Outside Dia.
215
Width
9.6 in

Details

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Shielded - Both Sides
Cage Material
Steel
Ball Material
52100 Bearing Steel
Bore (mm)
100 mm
Dynamic Load Capacity (Lb.)
38892 lb
Bearing Seal Type
Shield
Static Load Capacity
140 kN
Dynamic Load Capacity
173 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.