Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing - Straight Bore - Sealed, 6017 2RS C3

  • Mfr # 6017 2RS C3

  • Zoro # G7036551


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
Sealed - Both Sides
Cage Material
Steel
Outside Dia.
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6017 2RS C3
Zoro #
G7036551
UPC #
637410072299
Country of Origin
China

Dimensions

Outside Dia.
130
Width
5.1 in

Details

Single Row/Double Row
Single Row
Bearing Type
Ball
Seal/Shield Type
Sealed - Both Sides
Cage Material
Steel
Static Load Capacity
43.1 kN
Ball Material
52100 Bearing Steel
Dynamic Load Capacity
49.5 kN
Dynamic Load Capacity (Lb.)
11128 lb
Bearing Seal Type
Rubber Lip
Bore (mm)
85 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.