Zoro Homepage

Radial Ball Bearing - Straight Bore - Sealed, 6024 2RS C3

  • Mfr # 6024 2RS C3

  • Zoro # G7036612


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Sealed - Both Sides
Outside Dia.
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6024 2RS C3
Zoro #
G7036612
UPC #
637410072633
Country of Origin
China

Dimensions

Outside Dia.
180
Width
8.2 in

Details

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Sealed - Both Sides
Dynamic Load Capacity
85 kN
Dynamic Load Capacity (Lb.)
19109 lb
Ball Material
52100 Bearing Steel
Bearing Seal Type
Rubber Lip
Static Load Capacity
79.3 kN
Bore (mm)
120 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.