Zoro Homepage

Radial Ball Bearing - Straight Bore - Sealed, 6317 2RS

  • Mfr # 6317 2RS

  • Zoro # G7035346


product price: $2,606.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Sealed - Both Sides
Outside Dia.
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6317 2RS
Zoro #
G7035346
UPC #
637410078017
Country of Origin
China

Dimensions

Outside Dia.
180
Width
1.61 in

Details

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Sealed - Both Sides
Bore (mm)
85 mm
Static Load Capacity
96.6 kN
Ball Material
52100 Bearing Steel
Dynamic Load Capacity
133 kN
Bearing Seal Type
Rubber Lip
Dynamic Load Capacity (Lb.)
29900 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.