Zoro Homepage

Radial Ball Bearing - Straight Bore - Sealed, 6318 2RS C3

  • Mfr # 6318 2RS C3

  • Zoro # G7031091


product price: $1,553.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Sealed - Both Sides
Cage Material
Steel
Outside Dia.
190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6318 2RS C3
Zoro #
G7031091
UPC #
637410078086
Country of Origin
China

Dimensions

Outside Dia.
190
Width
1.69 in

Details

Bearing Type
Ball
Single Row/Double Row
Single Row
Seal/Shield Type
Sealed - Both Sides
Cage Material
Steel
Dynamic Load Capacity
143 kN
Ball Material
52100 Bearing Steel
Bore (mm)
90 mm
Dynamic Load Capacity (Lb.)
32148 lb
Bearing Seal Type
Rubber Lip
Static Load Capacity
107 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.