Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Spherical Roller Bearing - Straight Bore, 22210 GMEX W33

  • Mfr # 22210 GMEX W33

  • Zoro # G7042258


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
90
Width (In.)
4.1 in
Cage Material
Brass
Max. RPM
8075 rpm
Static Load Capacity
102 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22210 GMEX W33
Zoro #
G7042258
UPC #
637410092037
Country of Origin
China

Dimensions

Outside Dia. (mm)
90
Width (In.)
4.1 in

Details

Cage Material
Brass
Max. RPM
8075 rpm
Static Load Capacity
102 kN
Dynamic Load Capacity
102 kN
Static Load Capacity (Lb.)
23381 lb
Bearing Material
52100 Bearing Steel
Dynamic Load Capacity (Lb.)
20344 lb
Bore (mm)
50
Bearing Type
Spherical Roller
Series
22200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.