Radial Spherical Roller Bearing - Straight Bore, 22211 GMEX C3 W33

  • Mfr # 22211 GMEX C3 W33

  • Zoro # G7042711


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
100
Width (In.)
4.1 in
Cage Material
Brass
Series
22200
Dynamic Load Capacity (Lb.)
26719 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22211 GMEX C3 W33
Zoro #
G7042711
UPC #
637410092044
Country of Origin
China

Dimensions

Outside Dia. (mm)
100
Width (In.)
4.1 in

Details

Cage Material
Brass
Series
22200
Dynamic Load Capacity (Lb.)
26719 lb
Max. RPM
7225 rpm
Dynamic Load Capacity
123 kN
Bearing Type
Spherical Roller
Static Load Capacity (Lb.)
31025 lb
Bearing Material
52100 Bearing Steel
Bore (mm)
55
Static Load Capacity
123 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.