Radial Spherical Roller Bearing - Straight Bore, 22212 GMEX C3 W33

  • Mfr # 22212 GMEX C3 W33

  • Zoro # G7043676


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
110
Width (In.)
5.5 in
Cage Material
Brass
Bearing Type
Spherical Roller
Static Load Capacity (Lb.)
34622 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22212 GMEX C3 W33
Zoro #
G7043676
UPC #
637410092082
Country of Origin
China

Dimensions

Outside Dia. (mm)
110
Width (In.)
5.5 in

Details

Cage Material
Brass
Bearing Type
Spherical Roller
Static Load Capacity (Lb.)
34622 lb
Bore (mm)
60
Static Load Capacity
140 kN
Series
22200
Bearing Material
52100 Bearing Steel
Max. RPM
6375 rpm
Dynamic Load Capacity (Lb.)
29766 lb
Dynamic Load Capacity
140 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.