Radial Spherical Roller Bearing - Straight Bore, 22214 GMEX C3 W33

  • Mfr # 22214 GMEX C3 W33

  • Zoro # G7030489


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
125
Width (In.)
4.9 in
Cage Material
Brass
Max. RPM
5695 rpm
Static Load Capacity
191 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22214 GMEX C3 W33
Zoro #
G7030489
UPC #
637410092174
Country of Origin
China

Dimensions

Outside Dia. (mm)
125
Width (In.)
4.9 in

Details

Cage Material
Brass
Max. RPM
5695 rpm
Static Load Capacity
191 kN
Dynamic Load Capacity (Lb.)
40547 lb
Bearing Type
Spherical Roller
Bore (mm)
70
Series
22200
Bearing Material
52100 Bearing Steel
Static Load Capacity (Lb.)
48336 lb
Dynamic Load Capacity
191 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.