
Radial Spherical Roller Bearing - Straight Bore, 22216 GMEX C3 W33
Mfr # 22216 GMEX C3 W33
Zoro # G7034801
product price:Â $471.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
140
Width (In.)
5.8 in
Cage Material
Brass
Static Load Capacity (Lb.)
54856 lb
Bearing Type
Spherical Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22216 GMEX C3 W33
Zoro #
G7034801
UPC #
637410092242
Country of Origin
China
Dimensions
Outside Dia. (mm)
140
Width (In.)
5.8 in
Details
Cage Material
Brass
Static Load Capacity (Lb.)
54856 lb
Bearing Type
Spherical Roller
Dynamic Load Capacity (Lb.)
45000 lb
Static Load Capacity
229.2 kN
Dynamic Load Capacity
229.2 kN
Bearing Material
52100 Bearing Steel
Max. RPM
5100 rpm
Bore (mm)
80
Series
22200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.