Radial Spherical Roller Bearing - Straight Bore, 22219 GMEX C3 W33

  • Mfr # 22219 GMEX C3 W33

  • Zoro # G7032150


product price:  $698.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
170
Width (In.)
7.1 in
Cage Material
Brass
Dynamic Load Capacity (Lb.)
73594 lb
Bearing Material
52100 Bearing Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22219 GMEX C3 W33
Zoro #
G7032150
UPC #
637410092358
Country of Origin
China

Dimensions

Outside Dia. (mm)
170
Width (In.)
7.1 in

Details

Cage Material
Brass
Dynamic Load Capacity (Lb.)
73594 lb
Bearing Material
52100 Bearing Steel
Static Load Capacity (Lb.)
93076 lb
Series
22200
Max. RPM
4080 rpm
Bearing Type
Spherical Roller
Static Load Capacity
360 kN
Dynamic Load Capacity
360 kN
Bore (mm)
95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.