Radial Spherical Roller Bearing - Straight Bore, 22308 VS C4 F80 W33

  • Mfr # 22308 VS C4 F80 W33

  • Zoro # G7035337


product price:  $496.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
90
Width (In.)
1.3 in
Cage Material
Brass
Bore (mm)
40
Dynamic Load Capacity
125 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22308 VS C4 F80 W33
Zoro #
G7035337
UPC #
637410067981
Country of Origin
China

Dimensions

Outside Dia. (mm)
90
Width (In.)
1.3 in

Details

Cage Material
Brass
Bore (mm)
40
Dynamic Load Capacity
125 kN
Bearing Type
Spherical Roller
Static Load Capacity
125 kN
Max. RPM
6300 rpm
Bearing Material
52100 Bearing Steel
Series
22300
Dynamic Load Capacity (Lb.)
27902 lb
Static Load Capacity (Lb.)
30351 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.