Radial Spherical Roller Bearing - Straight Bore, 22310 GMEX C3 W33

  • Mfr # 22310 GMEX C3 W33

  • Zoro # G7035230


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
110
Width (In.)
5 in
Cage Material
Brass
Dynamic Load Capacity
220 kN
Bearing Material
52100 Bearing Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22310 GMEX C3 W33
Zoro #
G7035230
UPC #
637410092495
Country of Origin
China

Dimensions

Outside Dia. (mm)
110
Width (In.)
5 in

Details

Cage Material
Brass
Dynamic Load Capacity
220 kN
Bearing Material
52100 Bearing Steel
Bore (mm)
50
Static Load Capacity (Lb.)
50360 lb
Max. RPM
5355 rpm
Bearing Type
Spherical Roller
Series
22300
Dynamic Load Capacity (Lb.)
45234 lb
Static Load Capacity
220 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.