Radial Spherical Roller Bearing - Straight Bore, 22310 VS C4 F80 W33

  • Mfr # 22310 VS C4 F80 W33

  • Zoro # G7041068


product price:  $714.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
110
Width (In.)
5.1 in
Cage Material
Brass
Dynamic Load Capacity (Lb.)
43080 lb
Bearing Material
52100 Bearing Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22310 VS C4 F80 W33
Zoro #
G7041068
UPC #
637410068025
Country of Origin
China

Dimensions

Outside Dia. (mm)
110
Width (In.)
5.1 in

Details

Cage Material
Brass
Dynamic Load Capacity (Lb.)
43080 lb
Bearing Material
52100 Bearing Steel
Max. RPM
5600 rpm
Static Load Capacity (Lb.)
50809 lb
Dynamic Load Capacity
193 kN
Series
22300
Bore (mm)
50
Bearing Type
Spherical Roller
Static Load Capacity
193 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.