
Radial Spherical Roller Bearing - Straight Bore, 22311 VS C4 F80 W33
Mfr # 22311 VS C4 F80 W33
Zoro # G7040998
product price:Â $634.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
120
Width (In.)
4.9 in
Cage Material
Brass
Bearing Type
Spherical Roller
Max. RPM
4800 rpm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22311 VS C4 F80 W33
Zoro #
G7040998
UPC #
637410068063
Country of Origin
China
Dimensions
Outside Dia. (mm)
120
Width (In.)
4.9 in
Details
Cage Material
Brass
Bearing Type
Spherical Roller
Max. RPM
4800 rpm
Series
22300
Bore (mm)
55
Dynamic Load Capacity
226 kN
Static Load Capacity
226 kN
Bearing Material
52100 Bearing Steel
Static Load Capacity (Lb.)
60252 lb
Dynamic Load Capacity (Lb.)
50446 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.