Radial Spherical Roller Bearing - Straight Bore, 22312 VS C4 F80 W33

  • Mfr # 22312 VS C4 F80 W33

  • Zoro # G7039668


product price:  $570.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
130
Width (In.)
6.3 in
Cage Material
Brass
Static Load Capacity (Lb.)
70369 lb
Dynamic Load Capacity
262 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22312 VS C4 F80 W33
Zoro #
G7039668
UPC #
637410068100
Country of Origin
China

Dimensions

Outside Dia. (mm)
130
Width (In.)
6.3 in

Details

Cage Material
Brass
Static Load Capacity (Lb.)
70369 lb
Dynamic Load Capacity
262 kN
Bore (mm)
60
Bearing Material
52100 Bearing Steel
Series
22300
Dynamic Load Capacity (Lb.)
58482 lb
Bearing Type
Spherical Roller
Max. RPM
4400 rpm
Static Load Capacity
262 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.