
Radial Spherical Roller Bearing - Straight Bore, 22313 VS C4 F80 W33
Mfr # 22313 VS C4 F80 W33
Zoro # G7040812
product price:Â $606.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
140
Width (In.)
6.4 in
Cage Material
Brass
Dynamic Load Capacity
285 kN
Bearing Type
Spherical Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22313 VS C4 F80 W33
Zoro #
G7040812
UPC #
637410068124
Country of Origin
China
Dimensions
Outside Dia. (mm)
140
Width (In.)
6.4 in
Details
Cage Material
Brass
Dynamic Load Capacity
285 kN
Bearing Type
Spherical Roller
Series
22300
Static Load Capacity (Lb.)
74191 lb
Dynamic Load Capacity (Lb.)
63616 lb
Max. RPM
4200 rpm
Static Load Capacity
285 kN
Bore (mm)
65
Bearing Material
52100 Bearing Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.