Radial Spherical Roller Bearing - Straight Bore, 22314 VS C4 F80 W33
- Mfr # 22314 VS C4 F80 W33
- Zoro # G7038749
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
150
Width (In.)
7 in
Cage Material
Brass
Dynamic Load Capacity
340 kN
Max. RPM
4000 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22314 VS C4 F80 W33
- Zoro #
- G7038749
- UPC #
- 637410068155
- Country of Origin
- China
Dimensions
- Outside Dia. (mm)
- 150
- Width (In.)
- 7 in
Details
- Cage Material
- Brass
- Dynamic Load Capacity
- 340 kN
- Max. RPM
- 4000 rpm
- Bearing Material
- 52100 Bearing Steel
- Bore (mm)
- 70
- Static Load Capacity
- 340 kN
- Dynamic Load Capacity (Lb.)
- 75893 lb
- Static Load Capacity (Lb.)
- 94424 lb
- Bearing Type
- Spherical Roller
- Series
- 22300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.