Radial Spherical Roller Bearing - Straight Bore, 22315 GMEX C3 W33

  • Mfr # 22315 GMEX C3 W33

  • Zoro # G7037446


product price:  $716.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
160
Width (In.)
8.2 in
Cage Material
Brass
Dynamic Load Capacity
422 kN
Series
22300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22315 GMEX C3 W33
Zoro #
G7037446
UPC #
637410092617
Country of Origin
China

Dimensions

Outside Dia. (mm)
160
Width (In.)
8.2 in

Details

Cage Material
Brass
Dynamic Load Capacity
422 kN
Series
22300
Bore (mm)
75
Bearing Type
Spherical Roller
Bearing Material
52100 Bearing Steel
Static Load Capacity
422 kN
Max. RPM
1020 rpm
Static Load Capacity (Lb.)
100495 lb
Dynamic Load Capacity (Lb.)
83672 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.