
Radial Spherical Roller Bearing - Straight Bore, 22316 VS C4 F80 W33
Mfr # 22316 VS C4 F80 W33
Zoro # G7039710
product price:Â $733.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
170
Width (In.)
8.2 in
Cage Material
Brass
Dynamic Load Capacity (Lb.)
93750 lb
Bearing Type
Spherical Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22316 VS C4 F80 W33
Zoro #
G7039710
UPC #
637410068223
Country of Origin
China
Dimensions
Outside Dia. (mm)
170
Width (In.)
8.2 in
Details
Cage Material
Brass
Dynamic Load Capacity (Lb.)
93750 lb
Bearing Type
Spherical Roller
Bore (mm)
80
Bearing Material
52100 Bearing Steel
Dynamic Load Capacity
420 kN
Max. RPM
3400 rpm
Static Load Capacity (Lb.)
120279 lb
Static Load Capacity
420 kN
Series
22300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.