Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Spherical Roller Bearing - Straight Bore, 22317 MB C3 W33

  • Mfr # 22317 MB C3 W33

  • Zoro # G7041217


product price: $3,651.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
180
Width (In.)
10 in
Cage Material
Brass
Bearing Material
52100 Bearing Steel
Series
22300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22317 MB C3 W33
Zoro #
G7041217
UPC #
637410004818
Country of Origin
China

Dimensions

Outside Dia. (mm)
180
Width (In.)
10 in

Details

Cage Material
Brass
Bearing Material
52100 Bearing Steel
Series
22300
Dynamic Load Capacity
460 kN
Static Load Capacity (Lb.)
128147 lb
Bearing Type
Spherical Roller
Max. RPM
2400 rpm
Dynamic Load Capacity (Lb.)
102679 lb
Static Load Capacity
460 kN
Bore (mm)
85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.