Zoro Homepage

Radial Spherical Roller Bearing - Straight Bore, 22318 MB W33

  • Mfr # 22318 MB W33

  • Zoro # G7043606


product price: $4,352.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
190
Width (In.)
2.52 in
Cage Material
Brass
Static Load Capacity
554.1 kN
Dynamic Load Capacity
554.1 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22318 MB W33
Zoro #
G7043606
UPC #
637410004917
Country of Origin
China

Dimensions

Outside Dia. (mm)
190
Width (In.)
2.52 in

Details

Cage Material
Brass
Static Load Capacity
554.1 kN
Dynamic Load Capacity
554.1 kN
Max. RPM
2200 rpm
Static Load Capacity (Lb.)
150629 lb
Bearing Type
Spherical Roller
Series
22300
Bore (mm)
90
Bearing Material
52100 Bearing Steel
Dynamic Load Capacity (Lb.)
118304 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.