Radial Spherical Roller Bearing - Straight Bore, 22319 VS C4 F80 W33

  • Mfr # 22319 VS C4 F80 W33

  • Zoro # G7043107


product price:  $926.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
200
Width (In.)
9 in
Cage Material
Brass
Series
22300
Static Load Capacity
568 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22319 VS C4 F80 W33
Zoro #
G7043107
UPC #
637410068322
Country of Origin
China

Dimensions

Outside Dia. (mm)
200
Width (In.)
9 in

Details

Cage Material
Brass
Series
22300
Static Load Capacity
568 kN
Static Load Capacity (Lb.)
167266 lb
Max. RPM
2800 rpm
Bore (mm)
95
Dynamic Load Capacity
568 kN
Dynamic Load Capacity (Lb.)
126786 lb
Bearing Type
Spherical Roller
Bearing Material
52100 Bearing Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.