Radial Spherical Roller Bearing - Straight Bore, 22320 VS C4 F80 W33

  • Mfr # 22320 VS C4 F80 W33

  • Zoro # G7042976


product price:  $1,208.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
215
Width (In.)
9 in
Cage Material
Brass
Bearing Type
Spherical Roller
Series
22300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22320 VS C4 F80 W33
Zoro #
G7042976
UPC #
637410068360
Country of Origin
China

Dimensions

Outside Dia. (mm)
215
Width (In.)
9 in

Details

Cage Material
Brass
Bearing Type
Spherical Roller
Series
22300
Bore (mm)
100
Dynamic Load Capacity (Lb.)
149554 lb
Dynamic Load Capacity
670 kN
Static Load Capacity
670 kN
Static Load Capacity (Lb.)
197842 lb
Max. RPM
2600 rpm
Bearing Material
52100 Bearing Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.