Radial Spherical Roller Bearing - Straight Bore, 22326 VS C4 F80 W33

  • Mfr # 22326 VS C4 F80 W33

  • Zoro # G7040666


product price:  $2,296.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
280
Width (In.)
12.2 in
Cage Material
Brass
Static Load Capacity
1170 kN
Series
22300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22326 VS C4 F80 W33
Zoro #
G7040666
UPC #
637410068452
Country of Origin
China

Dimensions

Outside Dia. (mm)
280
Width (In.)
12.2 in

Details

Cage Material
Brass
Static Load Capacity
1170 kN
Series
22300
Static Load Capacity (Lb.)
329362 lb
Max. RPM
1900 rpm
Dynamic Load Capacity (Lb.)
241071 lb
Bearing Material
52100 Bearing Steel
Dynamic Load Capacity
1170 kN
Bore (mm)
130
Bearing Type
Spherical Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.