
Radial Spherical Roller Bearing - Straight Bore, 22328 VS C4 F80 W33
Mfr # 22328 VS C4 F80 W33
Zoro # G7043490
product price:Â $2,889.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (mm)
300
Width (In.)
4.02 in
Cage Material
Brass
Bearing Type
Spherical Roller
Series
22300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22328 VS C4 F80 W33
Zoro #
G7043490
UPC #
637410068483
Country of Origin
China
Dimensions
Outside Dia. (mm)
300
Width (In.)
4.02 in
Details
Cage Material
Brass
Bearing Type
Spherical Roller
Series
22300
Bore (mm)
140
Static Load Capacity (Lb.)
386691 lb
Static Load Capacity
1240 kN
Bearing Material
52100 Bearing Steel
Dynamic Load Capacity
1240 kN
Max. RPM
1500 rpm
Dynamic Load Capacity (Lb.)
276786 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.