Radial Spherical Roller Bearing - Straight Bore, 22330 VS C4 F80 W33

  • Mfr # 22330 VS C4 F80 W33

  • Zoro # G7043247


product price:  $3,358.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
320
Width (In.)
4.25 in
Cage Material
Brass
Static Load Capacity
1400 kN
Dynamic Load Capacity
1400 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22330 VS C4 F80 W33
Zoro #
G7043247
UPC #
637410068513
Country of Origin
China

Dimensions

Outside Dia. (mm)
320
Width (In.)
4.25 in

Details

Cage Material
Brass
Static Load Capacity
1400 kN
Dynamic Load Capacity
1400 kN
Bore (mm)
150
Static Load Capacity (Lb.)
436151 lb
Bearing Material
52100 Bearing Steel
Max. RPM
1300 rpm
Series
22300
Bearing Type
Spherical Roller
Dynamic Load Capacity (Lb.)
312500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.