Shop ROLLWAY
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Radial Spherical Roller Bearing - Straight Bore, 22336 MA C4 F80 W33
- Mfr # 22336 MA C4 F80 W33
- Zoro # G7043089
product price:Â
$
5,759.99
/ea
Key Features
Outside Dia. (mm)
380
Width (In.)
4.96 in
Cage Material
Brass
Static Load Capacity (Lb.)
607014 lb
Series
22300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22336 MA C4 F80 W33
- Zoro #
- G7043089
- UPC #
- 637410071551
- Country of Origin
- China
Dimensions
- Outside Dia. (mm)
- 380
- Width (In.)
- 4.96 in
Details
- Cage Material
- Brass
- Static Load Capacity (Lb.)
- 607014 lb
- Series
- 22300
- Dynamic Load Capacity
- 1900 kN
- Bearing Material
- 52100 Bearing Steel
- Max. RPM
- 1100 rpm
- Static Load Capacity
- 1900 kN
- Bore (mm)
- 180
- Dynamic Load Capacity (Lb.)
- 424107 lb
- Bearing Type
- Spherical Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.