Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Spherical Roller Bearing - Straight Bore, 23030 MB C3 W33

  • Mfr # 23030 MB C3 W33

  • Zoro # G7032738


product price: $4,911.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
225
Width (In.)
10.7 in
Cage Material
Brass
Static Load Capacity
480 kN
Series
23000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23030 MB C3 W33
Zoro #
G7032738
UPC #
637410005730
Country of Origin
China

Dimensions

Outside Dia. (mm)
225
Width (In.)
10.7 in

Details

Cage Material
Brass
Static Load Capacity
480 kN
Series
23000
Dynamic Load Capacity
480 kN
Bore (mm)
150
Bearing Type
Spherical Roller
Dynamic Load Capacity (Lb.)
107143 lb
Max. RPM
1800 rpm
Bearing Material
52100 Bearing Steel
Static Load Capacity (Lb.)
186601 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.