Zoro Homepage

Radial Spherical Roller Bearing - Straight Bore, 23220 MB W33

  • Mfr # 23220 MB W33

  • Zoro # G7034320


product price: $3,096.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
180
Width (In.)
8.2 in
Cage Material
Brass
Bore (mm)
100
Dynamic Load Capacity
455 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23220 MB W33
Zoro #
G7034320
UPC #
637410075528
Country of Origin
China

Dimensions

Outside Dia. (mm)
180
Width (In.)
8.2 in

Details

Cage Material
Brass
Bore (mm)
100
Dynamic Load Capacity
455 kN
Static Load Capacity
455 kN
Static Load Capacity (Lb.)
148381 lb
Dynamic Load Capacity (Lb.)
101563 lb
Max. RPM
2000 rpm
Bearing Material
52100 Bearing Steel
Bearing Type
Spherical Roller
Series
23200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.