Zoro Homepage

Radial Spherical Roller Bearing - Straight Bore, 23228 MB W33

  • Mfr # 23228 MB W33

  • Zoro # G7036840


product price: $7,254.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
250
Width (In.)
10.8 in
Cage Material
Brass
Static Load Capacity (Lb.)
310252 lb
Dynamic Load Capacity
880 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23228 MB W33
Zoro #
G7036840
UPC #
637410075566
Country of Origin
China

Dimensions

Outside Dia. (mm)
250
Width (In.)
10.8 in

Details

Cage Material
Brass
Static Load Capacity (Lb.)
310252 lb
Dynamic Load Capacity
880 kN
Dynamic Load Capacity (Lb.)
196429 lb
Bearing Type
Spherical Roller
Bearing Material
52100 Bearing Steel
Static Load Capacity
880 kN
Series
23200
Max. RPM
1300 rpm
Bore (mm)
140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.